Shop All Continuous Hinges
Monroe Pmp
2" W x 48" H Bright Brass Continuous Hinge
Mfr # BB24020048GA
Zoro # G0990153
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 in
- Finish Bright Brass
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # BB24020048GA
- Zoro # G0990153
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 2 in |
Pin Dia. | 3/32 in |
Overall Width | 2 in |
Frame Leaf Height | 48 in |
Frame Leaf Width | 2 in |
Overall Knuckle Height | 1/2 in |
Pin Diameter | 1/16 in |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 3 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- LCN 2013-H BUMPER LH AL Concealed-in-Door Closers (2013-H BUMPER LH 689)
- BALDWIN ESTATE Lifetime Brass Kits Lifetime Brass (5399.003.G)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- MONROE PMP 1 1/16 in W x 72 in H Mill Continuous Hinge (CS24010672GA)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC43515072)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA26015072)
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA25015072)
- MARLBORO 1-1/2" W x 36" H Mill Stainless Steel Continuous Hinge (4PNF1)
- Monroe Pmp Door Hinges