Shop All Continuous Hinges
Monroe Pmp
2 in W x 72 in H Mill Aluminum Continuous Hinge
Mfr # CA90120072
Zoro # G0978490
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.09 in
- Door Leaf Width 2 in
- Finish Mill Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CA90120072
- Zoro # G0978490
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Overall Knuckle Height | 1 in |
Overall Width | 2 in |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.09 in Door Leaf Thickness, 0.09 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004181)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- GOOGLE NEST Nest Wired Doorbell White (GA02767-US)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-2 (01-30026-2)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS25020072)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE26020072GA)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC24015072)
- MONROE PMP 3 in W x 72 in H Mill Continuous Hinge (CC26030072GA)
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge (4PNL8)
- Monroe Pmp Door Hinges