Shop All Continuous Hinges
Monroe Pmp
2 in W x 48 in H Mill Continuous Hinge
Mfr # CS26020048GA
Zoro # G0971378
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 in
- Finish Mill
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS26020048GA
- Zoro # G0971378
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 2 in |
Pin Dia. | 1/8 in |
Overall Width | 2 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 48 in |
Details
Door Leaf Thickness | 0.06 in |
Finish | Mill |
Holes per Leaf | 24 |
Material | Stainless Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 2 in |
Features | 1/2" Knuckle Length; #6 Hole Size |
Hardware | Not included |
Ligature Resistant | No |
Holes | With |
Frame Leaf Thickness | 0.06 in |
Item | Continuous Hinge |
Pin Type | Removable |
Pin Material | Stainless Steel |
Hole Spacing | 2 in |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 8ft Roll - Dark Gray (03-165)
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack) (U 9800)
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 30137626 (30137626)
- SCHLAGE COMMERCIAL Cam B520360 (B520360)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- MONROE PMP 1-1/2" W x 48" H Bright Brass Continuous Hinge (BB24015048GA)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC24015072)
- MONROE PMP 2 in W x 72 in H Mill Continuous Hinge (CC24020072GA)
- MONROE PMP 4" W x 72" H Mill Stainless Steel Continuous Hinge (CS90140072)
- ABH A110HD / A110LL Aluminum Continuous Gear Hinges Full Mortise 83" Black (ABH-A110HDB 083)
- Monroe Pmp Continuous Hinges