Shop All Continuous Hinges
Monroe Pmp
2-1/2" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA26025072
Zoro # G0977860
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 1/2 in
- Finish Mill Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CA26025072
- Zoro # G0977860
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 1/2 in |
Frame Leaf Width | 2 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Overall Width | 2 1/2 in |
Overall Knuckle Height | 1/2 in |
Pin Diameter | 1/8 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- SCHLAGE LOCK SatNI Keypad Entry Lock (FE595VCAMXACC619)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC74715072)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA25015072)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA24015072)
- MONROE PMP 1-1/16" W x 72" H Mill Continuous Hinge (CC24010672GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CC26020072GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1 x HT)
- Monroe Pmp Door Hinges