Shop All Continuous Hinges
Monroe Pmp
2-1/2" W x 72" H Bright Nickel Continuous Hinge
Mfr # CB26025072GA
Zoro # G0971457
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 2 1/2 in
- Finish Bright Nickel
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # CB26025072GA
- Zoro # G0971457
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 1/2 in |
Pin Dia. | 1/8 in |
Overall Width | 2 1/2 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Height | 72 in |
Frame Leaf Width | 2 1/2 in |
Details
Door Leaf Thickness | 0.06 in |
Finish | Bright Nickel |
Holes per Leaf | 36 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 2-1/2 in |
Features | 1/2" Knuckle Length; #6 Hole Size |
Hole Spacing | 2 in |
Holes | With |
Pin Material | Steel |
Hardware | Not included |
Frame Leaf Thickness | 0.06 in |
Item | Continuous Hinge |
Pin Type | Removable |
Ligature Resistant | No |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 2-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5767)
- MONROE PMP Offset Pull Handle, Zinc, Polished Chrome, Threaded Holes (PH-0269)
- S & W Level Mount, Boltless, 5/8-11, 2-1/2in Base, Finish: Nickel (TSW-3N)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE24015072GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CA26020072GA)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC74715072)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- MONROE PMP 3" W x 72" H Electrogalvanized Continuous Hinge (CE26030072GA)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC26015072)
- ZORO SELECT 1 in W x 48 in H Bright Brass Continuous Hinge (1CCG8)
- Monroe Pmp Door Hinges