Shop All Butt Hinges
Monroe Pmp
1" W x 3" H Black Enamel Door and Butt Hinge
Mfr # LPB100300
Zoro # G2819568
product price: $4.29
/ea
Sold in multiples of 6 for $25.74
$25.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.11 in
- Door Leaf Width 1 in
- Finish Black Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # LPB100300
- Zoro # G2819568
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 1 in |
Frame Leaf Width | 1 in |
Frame Leaf Height | 3 in |
Details
Corners | Square |
Door Leaf Thickness | 0.11 in |
Finish | Black Enamel |
Holes per Leaf | 2 |
Load Capacity | 183.0 lb |
Material | Plastic |
Mounting | Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | UV Protection; Maintenance Free |
Ligature Resistant | No |
Holes | With |
Item | Door and Butt Hinge |
Frame Leaf Thickness | 0.11 in |
Hardware | Not included |
Description
Butt Hinge, Plastic, Black Enamel Finish, 183 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.11 in Door Leaf Thickness, 0.11 in Frame Leaf Thickness, Square Corners, Not Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Reed Silver Steel Bracket 1-7/8 in. L (N830-525)
- ZORO SELECT O-Ring, Dash 215, Neoprene, 0.13 In., PK100 (1BUX2)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Solid Steel Wire Pull - 5103-SS, 10PK (5103-SS-10)
- MAG-MATE Cup Magnet, 200 lb. Pull (MX2508R)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- MONROE PMP 2" W x 600" H Black Enamel Continuous Hinge (CPB2000-50)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- MONROE PMP 1-1/2" W x 2" H Black Enamel Door and Butt Hinge (LPB150200)
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge (LPB250300)
- J.W. WINCO GN237-ZD-63-50-A-SW Hinge Zinc Die Cast (237-ZD-63-50-A-SW)
- Monroe Pmp Door Hinges