Shop All Continuous Hinges
Monroe Pmp
1-1/4" W x 72" H Mill Continuous Hinge
Mfr # CS24012572GA
Zoro # G0978588
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill
- Range of Motion 270 Degrees
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS24012572GA
- Zoro # G0978588
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 72 in |
Pin Dia. | 3/32 in |
Door Leaf Width | 1 1/4 in |
Door Leaf Height | 72 in |
Overall Width | 1 1/4 in |
Overall Knuckle Height | 1/2 in |
Details
Item | Continuous Hinge |
Material | Stainless Steel |
Mounting | Full Surface |
Finish | Mill |
Range of Motion | 270 Degrees |
Holes per Leaf | 36 |
Ligature Resistant | No |
Orientation | Non Handed |
Frame Leaf Thickness | 0.04 in |
Required Door Thickness | 1-1/4 in |
Door Leaf Thickness | 0.04 in |
Features | 1/2" Knuckle Length; #4 Hole Size |
Pin Type | Removable |
Hardware | Not included |
Pin Material | Stainless Steel |
Holes | With |
Hole Spacing | 2 in |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/4 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695128158)
- KLOM KLOM: Transparent 5 Pin Rim Cylinder Practice Lock (TRANSPARENT-5PRCPL)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCG4)
- PRIME-LINE Handle Screen Door 12324 (A 108)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC26720072)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- MONROE PMP 2" W x 72" H Electrogalvanized Continuous Hinge (CE24020072GA)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- MONROE PMP 3 in W x 72 in H Mill Continuous Hinge (CC26030072GA)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA26015072)
- ZORO SELECT 1 in W x 48 in H Bright Nickel Continuous Hinge (4PB11)
- Monroe Pmp Door Hinges