Shop All Continuous Hinges
Monroe Pmp
1-1/4" W x 72" H Bright Brass Continuous Hinge
Mfr # BB24012572GA
Zoro # G0990162
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/4 in
- Finish Bright Brass
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # BB24012572GA
- Zoro # G0990162
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 3/32 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 72 in |
Overall Width | 1 1/4 in |
Details
Door Leaf Thickness | 0.04 in |
Finish | Bright Brass |
Holes per Leaf | 36 |
Material | Steel |
Mounting | Full Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Required Door Thickness | 1-1/4 in |
Features | 1/2" Knuckle Length; #4 Hole Size |
Pin Type | Removable |
Item | Continuous Hinge |
Hardware | Not included |
Holes | With |
Ligature Resistant | No |
Frame Leaf Thickness | 0.04 in |
Pin Material | Steel |
Hole Spacing | 2 in |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/4 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Machine Cutter, M2 Tool Steel (CU20)
- RANDALL OVERLAP EDGING FOR 3/8In. (8 FT W-1230-U)
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- FIC/WESCO RV KEY, FIC 317, Precut, Replaces EF, HF, & CF (KEY-HF-317)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26715072)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC26015072)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC26720072)
- Monroe Pmp Door Hinges