Shop All Continuous Hinges
Monroe Pmp
1-1/4" W x 36" H Mill Continuous Hinge
Mfr # CS24012536GA
Zoro # G0978612
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 36 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/4 in
- Finish Mill
- Holes per Leaf 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monroe Pmp
- MFR # CS24012536GA
- Zoro # G0978612
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 36 in |
Door Leaf Width | 1 1/4 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 36 in |
Pin Dia. | 3/32 in |
Overall Width | 1 1/4 in |
Overall Knuckle Height | 1/2 in |
Pin Diameter | 1/16 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 36 in Door Leaf Height, 36 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/4 in Required Door Thickness, Not Included Hardware, 3 in Hole Spacing, 18 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., 304 Stainless Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Combination Chamber, Simplex, M-55 (7408000001)
- PHIFER WIRE 36 in W X 100 ft L Black Aluminum Insect Screen Cloth (3001228)
- BIG HORN Center Marker for 1 Inch Latch Bore with Stainless Steel Point - Replaces Templaco CM-800 (70142)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC74730072)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC74715072)
- MONROE PMP 1-1/4" W x 72" H Bright Brass Continuous Hinge (BB24012572GA)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (1CDG5)
- Monroe Pmp Door Hinges