Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Mill Continuous Hinge
Mfr # CC26015072GA
Zoro # G0972242
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 1 1/2 in
- Finish Mill
- Holes per Leaf 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CC26015072GA
- Zoro # G0972242
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Height | 72 in |
Frame Leaf Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Pin Diameter | 1/8 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material, Removable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32" Inset x Clear x 95" (Pkg of 5) (FCH-FC240-95-CL)
- HICKORY HARDWARE Hinge Flush, 2PK (P139-SN)
- GROHE Universal O-Rings - 10 Pc Starlight (0392400M)
- ILCO Ilco: Mechanical Test Key Honda / Acura HO01-SVC (ILCO-HO01-SVC)
- MONROE PMP 2" W x 96" H Mill Stainless Steel Continuous Hinge (CS26020096)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA26040072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Steel Continuous Hinge (CC43515072)
- MONROE PMP 3" W x 72" H Bright Brass Continuous Hinge (BB26030072GA)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- MONROE PMP 1-1/2" W x 96" H Mill Aluminum Continuous Hinge (CA24015096)
- IVES Satin Stainless Steel Hinge 7059532D (7059532D)
- Monroe Pmp Continuous Hinges