Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 72" H Mill Aluminum Continuous Hinge
Mfr # CA24015072
Zoro # G0990007
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/2 in
- Finish Mill Aluminum
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CA24015072
- Zoro # G0990007
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 59/64 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/2 in |
Pin Diameter | 1/16 in |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 270 Degrees Range of Motion, Mill Aluminum Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 59/64 in Pin Dia., Aluminum Pin Material, Nonremovable Pin Type, AS9100C, ISO 9001:2008 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Trafalgar Push Plate, 2-3/4x11" (A06-P0250-613VB)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PRIME-LINE Compression Spring, 0.105 in. Diameter, 7/8 in. x 3 in. (2-pack) (SP 9731)
- TRIMLITE 32" x 96" Primed 2-Panel Interior Shaker Slab Door (2880pri8402)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS90120072)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA74130072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- MONROE PMP 3" W x 72" H Mill Steel Continuous Hinge (CC12530072)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS24015048GA)
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32" Inset x Clear x 95" (Pkg of 5) (FCH-FC240-95-CL)
- Monroe Pmp Door Hinges