Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 48" H Bright Nickel Continuous Hinge
Mfr # CB24015048GA
Zoro # G0973380
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/2 in
- Finish Bright Nickel
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CB24015048GA
- Zoro # G0973380
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 3/32 in |
Frame Leaf Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Frame Leaf Height | 48 in |
Overall Knuckle Height | 1/2 in |
Pin Diameter | 1/16 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Nickel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 'A' Latch Template - Finish Size 1-Inch x 2-1/4-Inch Replaces Templaco LT-121A (70131A)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- ZORO SELECT O-Ring, Dash 145, Viton, 0.1 In., PK10 (U38871.009.0256)
- NATIONAL GUARD Auto Door Bottom, Standard Duty (222NDKB-36)
- MONROE PMP 2-1/2" W x 72" H Mill Continuous Hinge (CC26025072GA)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS74120072)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS26015048GA)
- MONROE PMP 2-1/2" W x 72" H Mill Steel Continuous Hinge (CC12525072)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC74715072)
- MONROE PMP 1-1/16" W x 72" H Mill Steel Continuous Hinge (CC24010672)
- ZORO SELECT 1 in W x 96 in H Stainless steel Continuous Hinge (2ZFP5)
- Monroe Pmp Door Hinges