Shop All Continuous Hinges
Monroe Pmp
1-1/2" W x 48" H Bright Brass Continuous Hinge
Mfr # BB24015048GA
Zoro # G0990110
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/2 in
- Finish Bright Brass
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # BB24015048GA
- Zoro # G0990110
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 3/32 in |
Overall Width | 1 1/2 in |
Overall Knuckle Height | 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 48 in |
Pin Diameter | 1/16 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Bright Brass Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 2 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600RD (LL1S14X03600RD)
- DORMAKABA Rim Exit Trim with Keypad (LRP1010-26D-41)
- ILCO Ilco: Key Blanks, R1001EN-SK1 CORBIN(RO1EN R21EN (ILCO-R1001EN-SK1)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- MONROE PMP 2-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26025072)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS25015072)
- MONROE PMP 3" W x 48" H Bright Nickel Continuous Hinge (CB26030048GA)
- MONROE PMP 3 in W x 72 in H Mill Continuous Hinge (CC26030072GA)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA74120072)
- MONROE PMP 3 in W x 72 in H Mill Steel Continuous Hinge (CC74130072)
- HAGER Continuous Hinges (780-053 79 CLR)
- Monroe Pmp Continuous Hinges