Shop All Butt Hinges
Monroe Pmp
1-1/2" W x 2" H Black Enamel Door and Butt Hinge
Mfr # LPB150200
Zoro # G2819586
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 2 in
- Door Leaf Thickness 0.128 in
- Door Leaf Width 1 1/2 in
- Finish Black Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # LPB150200
- Zoro # G2819586
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.128 in |
Finish | Black Enamel |
Holes per Leaf | 2 |
Load Capacity | 145.0 lb |
Material | Plastic |
Mounting | Surface |
Orientation | Non Handed |
Range of Motion | 270 Degrees |
Features | UV Protection; Maintenance Free |
Item | Door and Butt Hinge |
Holes | With |
Frame Leaf Thickness | 0.128 in |
Hardware | Not included |
Ligature Resistant | No |
Description
Butt Hinge, Plastic, Black Enamel Finish, 145 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.128 in Door Leaf Thickness, 0.128 in Frame Leaf Thickness, Square Corners, Not Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- ZORO SELECT O-Ring Assortment, Viton, 180 Pcs, 30 Szs (1RGY4)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- MONROE PMP 4" W x 4" H Black Enamel Door and Butt Hinge (LPB400400)
- MONROE PMP 2" W x 600" H White Enamel Continuous Hinge (CPW2000-50)
- MONROE PMP 2" W x 600" H Black Enamel Continuous Hinge (CPB2000-50)
- MONROE PMP 2-1/2" W x 3" H Black Enamel Door and Butt Hinge (LPB250300)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US26D, QC12, Standard (TA2714 4-1/2x4-1/2 26D QC12)
- NATIONAL HARDWARE HINGE MORT REM PIN SB 3"" (N830-232)
- Monroe Pmp Door Hinges