Shop All Continuous Hinges
Monroe Pmp
1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge
Mfr # CS25015072
Zoro # G0977720
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.05 in
- Door Leaf Width 1 1/2 in
- Finish Mill Stainless Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS25015072
- Zoro # G0977720
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/2 in |
Pin Diameter | 1/8 in |
Description
Piano Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Stainless Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.05 in Door Leaf Thickness, 0.05 in Frame Leaf Thickness, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- TRIMCO Wrought Concave Wall Bumper Satin Chrome by Satin Stainless Steel (1270WV.626/630)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- MONROE PMP 1 1/4 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS26012572)
- MONROE PMP 3/4" W x 72" H Mill Steel Continuous Hinge (CC43507572)
- MONROE PMP 2" W x 72" H Mill Steel Continuous Hinge (CC24020072)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA74130072)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- MONROE PMP 2 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS74125072)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (1JEZ1)
- Monroe Pmp Continuous Hinges