Shop All Continuous Hinges
Monroe Pmp
1 1/2 in W x 48 in H Mill Continuous Hinge
Mfr # CS24015048GA
Zoro # G0978719
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.04 in
- Door Leaf Width 1 1/2 in
- Finish Mill
- Holes per Leaf 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monroe Pmp
- MFR # CS24015048GA
- Zoro # G0978719
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 1 1/2 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 48 in |
Pin Dia. | 3/32 in |
Overall Knuckle Height | 1/2 in |
Overall Width | 1 1/2 in |
Pin Diameter | 1/16 in |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 270 Degrees Range of Motion, Mill Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.04 in Door Leaf Thickness, 0.04 in Frame Leaf Thickness, 1-1/2 in Required Door Thickness, Not Included Hardware, 3 in Hole Spacing, 24 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- OMNIA Lever Lockset, 12 Design (12/00.PR32D)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- ROCKWOOD Automatic Door Holder, Satin Bronze, Floor (491.10)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA12540072)
- MONROE PMP 2 in W x 72 in H Mill Aluminum Continuous Hinge (CA90120072)
- MONROE PMP 1-1/4" W x 72" H Bright Nickel Continuous Hinge (CB26012572GA)
- MONROE PMP 2" W x 72" H Mill Stainless Steel Continuous Hinge (CS26020072)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA12530072)
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGC7)
- Monroe Pmp Continuous Hinges