Monoprice

Z-Wave Plus Door and Window Sensor_ No Logo (Discontinued)


This Product is Discontinued
Shop for all Security Accessories
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Z-Wave Plus® Door/Window Sensor mounts to a door or window; detects when it is opened or closed; and sends a Z-Wave® trigger signal to the network. It also has a tamperproof switch; which will trigger a Z-Wave signal when the sensor's cover is removed. These trigger signals can be used to activate various other devices and perform preprogrammed tasks. When the sensor is included into a secured Z-Wave network; all communications will be encrypted using AES encryption. Features: Detects when a door or window is opened Tamper sensor sends an alert to the controller if the sensor is tampered with Uses the latest backward compatible revision of Z-Wave® technology Up to 1 year battery life Z-Wave Plus® provides 50% more power than previous generations Z-Wave Plus provides 67% improvement in transmission range Z-Wave Plus offers Plug-n-Play inclusion network wide Compatible with SmartThingsTM; VeraTM; HomeSeerTM; and Zipato® RBoy Apps Compatibility This Monoprice Z-Wave® product supports the Smart Apps iOS® and AndroidTM applications developed by RBoy Apps (http://www.rboyapps.com). Smart Apps and the accompanying Device Handlers work in combination with the Samsung® SmartThingsTM hub to interact with devices around your home; such as this and the other Z-Wave devices we sell. Allows Monoprice Smart Home products to work with SmartThings. (Not all devices are currently supported by the platform). Allows SmartThings to automatically recognize new devices and select the correct device handlers Allows users to access/utilize all of the device functions (e.g. multifunction sensors) Allows users to configure the advanced parameters for the devices Creates a user friendly interface for the SmartThings platform for Monoprice Smart Home products RBoy Apps allows users to create a hands free automation environment that's customized to their needs RBoy Apps allows multiple Monoprice Smart Home products to come together to create a whole home automation experience (one-stop-shop) *RBoy Apps is an optional add-on and would require a subscription fee to activate. Support Files: User's Manual (Jun 12; 2017) Z-Wave® and Z-Wave Plus® are registered trademarks of Sigma Designs and its subsidiaries in the United States and other countries. Samsung® is a registered trademark of Samsung Electronics Co.; Ltd. SmartThingsTM is a trademark of Samsung Electronics Co.; Ltd. VeraTM is a trademark of Vera Control; Ltd. HOMESEERTM is a trademark and brand of HOMESEER TECHNOLOGIES; LLC. Zipato® is a registered trademark of Tri plus grupa d.o.o. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. AndroidTM is a trademark of Google LLC. Updated Mar 12; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products