Shop All Stereo & Optical Audio Cables
Monoprice
Xlr Male Toxlr Female Snake Cable 15 ft.
Mfr # 8766
Zoro # G8793587
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft.
- Cable Type Snake
- Cable Length 15 ft
- Connector Type XLR(M) to XLR(F)
- Features Four Sets of Male-To-Female XLR Cables Assembled into A Single, Soft and Durable, Cable Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8766
- Zoro # G8793587
- UPC # 844660087663
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 15 ft. |
Cable Length | 15 ft |
Details
Cable Type | Snake |
Connector Type | XLR(M) to XLR(F) |
Features | Four Sets of Male-To-Female XLR Cables Assembled into A Single, Soft and Durable, Cable Jacket |
Item | Xlr Male Toxlr Female Snake Cable 15 ft. |
Product Type | Audio Cable |
Description
Xlr Male Toxlr Female Snake Cable 15 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Campbell Hausfeld Cordless Inflator (ML7-122248)
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 50-F (EGM16T-0050-MF)
- TRIPP LITE Replacement for Tripp Lite P568-003 (P568-003 TRIPP LITE)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces CyberPower Office Power CPS700AVR - 4 Pack (ML9-12MP49151129784)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 25ft (5601)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- MONOPRICE Entegrade Series 1000FT Cat6A Plus 650MHz F/UTP Solid_ Flame-Retardant (30662)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- SANOXY 2x pcs of 3.5mm Stereo Female to Female Coupler (CBL-LDR-SR201-1400)
- Monoprice Stereo & Optical Audio Cables