Shop All Stereo & Optical Audio Cables
Monoprice
Xlr Male Toxlr Female Snake Cable, 10 ft.
Mfr # 8765
Zoro # G8793541
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type Snake
- Cable Length 10 ft
- Connector Type XLR(M) to XLR(F)
- Features Four Sets of Male-To-Female XLR Cables Assembled into A Single, Soft and Durable, Cable Jacket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 8765
- Zoro # G8793541
- UPC # 844660087656
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Details
Cable Type | Snake |
Connector Type | XLR(M) to XLR(F) |
Features | Four Sets of Male-To-Female XLR Cables Assembled into A Single, Soft and Durable, Cable Jacket |
Item | Xlr Male Toxlr Female Snake Cable,10 ft. |
Product Type | Audio Cable |
Description
10ft 4-Channel XLR Male to XLR Female Snake Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 3V 1/2 AA CR14250SE High Capacity Laser Lithium Button Top Battery (EBPLC-7)
- EXELL BATTERY 101pc Essential Batteries Kit CR2032 L1154 L1131 A28PX 23A & Watch Opener (EB-KIT-140)
- PROMOUNTS Desktop Dual Monitor Arm with Gas Spring (PPMA2S-E)
- EREPLACEMENTS Rep Bat 133 For Apc Rbc133 (SLA133-ER)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 26AWG (2842)
- MONOPRICE Xlr Male Toxlr Female 16AWG Cable 15 ft. (4753)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- MONOPRICE A/V Cable, 2 RCA M/M, 35ft (2867)
- AUDIOPIPE Audiopipe AP14500GR 1000 ft. 18 Gauge Speaker Cable; Red & Black (AP14500GR)
- Monoprice Stereo & Optical Audio Cables