Shop All Stereo & Optical Audio Cables
Monoprice
Xlr Male Toxlr Female 16AWG Cable
Mfr # 601340
Zoro # G8811979
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft.
- Cable Type XLR(M) to XLR(F)
- Cable Length 150 ft
- For Use With Microphone and Interconnect
- Connector Type XLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601340
- Zoro # G8811979
- UPC # 757901803376
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 150 ft. |
Cable Length | 150 ft |
Conductor Size | 16 AWG |
Details
Cable Type | XLR(M) to XLR(F) |
For Use With | Microphone and Interconnect |
Connector Type | XLR |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Shielded |
Item | Xlr Male Toxlr Female 16AWG Cable |
Product Type | Audio Cable |
Description
150ft Premier Series XLR Male to XLR Female 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- BATTERY CLERK AJC Duracell DURA12-7F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-V-0-191168)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- PANASONIC Extra handset for TGF540/570/TG785 Serie (TGFA51B)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 3 ft. (2196)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., White (4057)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- Monoprice Stereo & Optical Audio Cables