Shop All PA System Accessories
Monoprice
Xlr, M, Toxlr, FSnake Cable, 6 M, 4, Chan
Mfr # 601394
Zoro # G8812067
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum - Shielding
- Cable Length 20 ft
- Product Type Audio Cable
- Shielding Yes
- Cable Type XLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 601394
- Zoro # G8812067
- UPC # 757901810084
- Country of Origin China
- Category PA System Accessories
Dimensions
Cable Length | 20 ft |
Details
Item | Xlr,M,Toxlr,FSnake Cable,6 M,4,Chan |
Material | Aluminum - Shielding |
Product Type | Audio Cable |
Shielding | Yes |
Cable Type | XLR |
Description
6 Meter (20ft) 4-Channel (2 upstream & 2 downstream) XLR Male to XLR Female Snake Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- TRIPP LITE Usb Over Cat5/Cat6 Extender Kit 1-Port w/ Poc Usb 2.0 164 Ft. (B203-101-POC)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- SABRE Elite Door Alarm (HS-EDA)
- MONOPRICE Pro Microphone Bulk Cable, 500 ft., 8.0mm (5980)
- MONOPRICE Audio Desktop Paging Microphone (14891)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- SENNHEISER ELECTRONIC COMMUNICATIONS Wireless Lavalier Set. Includes (1) Em Xsw 2, (1) Sk Xsw, (1) Me 2-Ii (507122)
- HAMILTONBUHL Amp-Up Personal UHF Voice Amplifier with Wireless Microphone (PA-25W)
- GALAXY AUDIO 4 Channel Battery Operated (JIBMM)
- Monoprice PA System Accessories