Shop All Stereo & Optical Audio Cables
Monoprice
Xlr M Toxlr F Cable, 6 ft.
Mfr # 4751
Zoro # G8787795
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type XLR(M) to XLR(F)
- Cable Length 6 ft
- For Use With Microphone and Interconnect
- Connector Type XLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4751
- Zoro # G8787795
- UPC # 844660047513
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Conductor Size | 16 AWG |
Details
Cable Type | XLR(M) to XLR(F) |
For Use With | Microphone and Interconnect |
Connector Type | XLR |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Shielded |
Item | Xlr M Toxlr F Cable,6 ft. |
Product Type | Audio Cable |
Description
Xlr M Toxlr F Cable,6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- SCANSTRUT ROKK 10W Waterproof Wireless Charger - Hidden (SC-CW-01F)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Schumacher IP-1800I, IP-180KE (ML22-123518)
- ILC Replacement for Braun Oral-b Triumph 9000, 2PK (ORAL-B TRIUMPH 9000 BRAUN)
- MONOPRICE Xlr M Toxlr F 16AWG Cable 25 ft. (4754)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE A/V Cable, 2 RCA M/M, 6ft (2864)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- MONOPRICE HDMI-DVI Cables, Black, 25 ft., 22AWG (2808)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- Monoprice Stereo & Optical Audio Cables