Shop All Stereo & Optical Audio Cables
Monoprice
Xlr M Toxlr F 16AWG Cable, 10 ft.
Mfr # 4752
Zoro # G8787661
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type XLR(M) to XLR(F)
- Length 10 ft.
- Cable Length 10 ft
- For Use With Microphone and Interconnect
- Connector Type XLR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 4752
- Zoro # G8787661
- UPC # 844660047520
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 16 AWG |
Details
Cable Type | XLR(M) to XLR(F) |
For Use With | Microphone and Interconnect |
Connector Type | XLR |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Shielded |
Item | Xlr M Toxlr F 16AWG Cable,10 ft. |
Product Type | Audio Cable |
Description
10ft Premier Series XLR Male to XLR Female 16AWG Cable (Gold Plated) [Microphone & Interconnect]
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial Alkaline AAA Batteries, 1.5 V, PK24 PK (EN92)
- ILC Replacement for HBC Ba213020 Battery (BA213020 BATTERY HBC)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-316-1u (RAM-B-316-1U RAM MOUNTS)
- TYCON SYSTEMS PoE Inserter w/ Power & Current LEDS (POE-INJ-LED-S)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- MONOPRICE A/V Cable, Optical Toslink, 50ft (2669)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- Monoprice Stereo & Optical Audio Cables