Shop All Stereo & Optical Audio Cables
Monoprice
Xlr M To Rca M 16AWG Cable, 10 ft.
Mfr # 4778
Zoro # G8787978
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Cable Type RCA Male
- Cable Length 10 ft
- Connector Type XLR-M
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4778
- Zoro # G8787978
- UPC # 844660047780
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 10 ft. |
Cable Length | 10 ft |
Conductor Size | 16 AWG |
Details
Cable Type | RCA Male |
Connector Type | XLR-M |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | This Is Good for Sending Audio Signals from an XLR Source to an RCA Input, Or Vice Versa, Molded Strain Relief Boots |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Copper Braid |
Item | Xlr M To Rca M 16AWG Cable,10 ft. |
Product Type | Audio Cable |
Description
10ft Premier Series XLR Male to RCA Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Argus 222r replacement light bulb lamp (222R ARGUS)
- ILC Replacement for Enersys 0819-0010 Battery (0819-0010 BATTERY ENERSYS)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- NOSO Brightstar BR100B Universal TV Remote Pack of 10, 10PK (BR100B-10)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- MONOPRICE Trs Male To Two Ts Male Cable, 5 ft. (601045)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- MONOPRICE Male To Male 16AWG Audio Cable 15 ft. (5498)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- MONOPRICE A/V Cable, Optical Toslink, 25ft (2668)
- Monoprice Stereo & Optical Audio Cables