Shop All Stereo & Optical Audio Cables
Monoprice
Xlr M To 1/4" Trs M 16AWG Cable 25 ft.
Mfr # 4764
Zoro # G8787847
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 25 ft.
- Cable Length 25 ft
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
- Connector Type XLR-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4764
- Zoro # G8787847
- UPC # 844660047643
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 25 ft. |
Cable Length | 25 ft |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Connector Type | XLR-M |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Shielded |
Item | Xlr M To 1/4" Trs M 16AWG Cable 25 ft. |
Product Type | Audio Cable |
Description
25ft Premier Series XLR Male to 1/4" TRS Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Lithium 14430 Batteries for Solar Lighting, Pack/2 (UL14430SL-2P)
- KINGSTON 128GB micSDXC Canvas Select Pl (SDCS2128GB)
- MONOPRICE Mini DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33127)
- ROCSTOR 12 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C237-B1)
- MONOPRICE Midi Cable/5 Pin Din Plugs 25 ft. (8536)
- MONOPRICE Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", White (5360)
- MONOPRICE Audio Cable, 3.5mm Jack, 6 In (667)
- MONOPRICE Stereo Plug/2 Rca Jack Cable, Black, 6" (666)
- MONOPRICE Audio Cable, 3.5mm, M/M, 12 Ft (645)
- MONOPRICE HDMI Port Saver, Black, 8 in, 28AWG (2891)
- Monoprice Stereo & Optical Audio Cables