Shop All Stereo & Optical Audio Cables
Monoprice
Xlr Female To Rca Male 16AWG Cable 3 ft.
Mfr # 4784
Zoro # G8787731
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA Male
- Length 3 ft.
- Connector Type XLR-F
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4784
- Zoro # G8787731
- UPC # 844660047841
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | RCA Male |
Connector Type | XLR-F |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | An XLR to RCA Cable Converts a Balanced Audio Signal into an Unbalanced Signal, This Is Good for Sending Audio Signals from an XLR Source to an RCA Input, Or Vice Versa, Molded Strain Relief Boots |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Copper Braid |
Item | Xlr Female To Rca Male 16AWG Cable 3 ft. |
Description
3ft Premier Series XLR Female to RCA Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER BATTERY, RECHARGABLE, LI-ION (BRTPABU001)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK8)
- DURACELL DURA4PK 3V 2032 Battery (66391)
- MONOPRICE HDMI Extension Cable, Black, 3 ft., 24AWG (3341)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE Rca Plug/2Rca Plug M/M 1.5ft.cable Black (5346)
- MONOPRICE Trs M Toxlr M 8 Chan Snake Cable 20 ft. (601298)
- AUDIOPIPE 100 ft. 14 Gauge Primary Wire, Purple (AP14100PL)
- Monoprice Stereo & Optical Audio Cables