Shop All Stereo & Optical Audio Cables
Monoprice
Xlr F To Trs Male Cable 1.5 ft.
Mfr # 4767
Zoro # G8787996
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 1.5 ft.
- Connector Type XLR-F
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4767
- Zoro # G8787996
- UPC # 844660047674
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | XLR-F |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Shielded / Unshielded | Shielded |
Wire Gauge | 16 AWG |
Shielding | 97.5% Shielded |
Item | Xlr F To Trs Male Cable 1.5 ft. |
Description
1.5ft Premier Series XLR Female to 1/4" TRS Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell NIMHAAA1200-4B 1.2V Rechargeable AAA Battery with 1200 mAh; Pack of 4 (NIMHAAA1200-4B)
- TRIPP LITE Enclosure Security DVR Lockbox, 5U (SRDVRLB)
- DURACELL Button Cell Battery, 309/393, 1.5V (DUR309/393BPK)
- BSC PREFERRED Apex Battery APX1290F2 12V 9Ah Sealed Lead Acid Replacement Battery (AJC-D9S-F2-J-0-261304)
- MONOPRICE 6Ft Slim High Speed Hdmi Black (13586)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- MONOPRICE A/V Cable, Optical Toslink, 15ft (6273)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- MONOPRICE Audio Cable, 3.5mm, M/F, 12 Ft (649)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- ACCU CABLE 3 Pin Pro DMX Cable - 50 ft. (AC3PDMX50PRO)
- Monoprice Stereo & Optical Audio Cables