Shop All Stereo & Optical Audio Cables
Monoprice
Xlr F To Rca M Cable 1.5 ft.
Mfr # 4783
Zoro # G8787716
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA Male
- Length 1.5 ft.
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
- Connector Type XLR-F
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 4783
- Zoro # G8787716
- UPC # 844660047834
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 1.5 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | RCA Male |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Connector Type | XLR-F |
Features | An XLR to RCA Cable Converts a Balanced Audio Signal into an Unbalanced Signal, This Is Good for Sending Audio Signals from an XLR Source to an RCA Input, Or Vice Versa, Molded Strain Relief Boots |
Number of Conductors | 2 |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Copper Braid |
Item | Xlr F To Rca M Cable 1.5 ft. |
Description
1.5ft Premier Series XLR Female to RCA Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Holder, Horizontal/Vertical, PK12 (BAU 66850)
- DURACELL BATTERY WATCH 1.5V 395 (D395/399PK)
- ADD-ON Addon 20.00Cm (8.00In) Vga Male To Female Black Splitter Cable (VGASPLMFF)
- OAKLEY NECK GAITER GRN CAM S/M (FOS9007129PGS/M)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 6ft (5577)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 3ft (5597)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MONOPRICE HDMI-DVI Cables, Black, 6 ft., 28AWG (2404)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- Monoprice Stereo & Optical Audio Cables