Shop All Stereo & Optical Audio Cables
Monoprice
Xlr F To 1/4In Trs M 16AWG Cable 3 ft.
Mfr # 4768
Zoro # G8787941
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type 1/4" TRS
- Length 3 ft.
- Connector Type XLR-F
- Color Connector: Gold Plated; Connector Housing: Metallic Graphite
- Conductor Size 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 4768
- Zoro # G8787941
- UPC # 844660047681
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Conductor Size | 16 AWG |
Details
Cable Type | 1/4" TRS |
Connector Type | XLR-F |
Color | Connector: Gold Plated; Connector Housing: Metallic Graphite |
Features | Molded Strain Relief Boots, Balanced Audio Cables Utilize Impedance Balanced Lines That Reduce EM and RF Noise and Extend the Effective Range of the Cable Run |
Conductor Material | Copper |
Solid / Stranded | Stranded |
Wire Gauge | 16 AWG |
Shielded / Unshielded | Shielded |
Shielding | 97.5% Shielded |
Item | Xlr F To 1/4In Trs M 16AWG Cable 3 ft. |
Description
3ft Premier Series XLR Female to 1/4" TRS Male 16AWG Cable (Gold Plated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO AMERICAS Terastation 3420Rn 32Tb Nas (TS3420RN3204)
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- MANHATTAN Manhattan Hi-Speed Usb Extension Cable A Male/A Female, 1.8 M (6 (338653)
- ILC Replacement for Panasonic Br2032-1vc (BR2032-1VC PANASONIC)
- MONOPRICE Male To Male 16AWG Audio Cable 3 ft. (5495)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- MONOPRICE Coaxial Cable, RG-6, 10 ft., White (6315)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 6ft (619)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 25 ft. (126)
- MONOPRICE Origin Series 16AWG 2-Conductor Burial Rated Speaker Wire_ 250ft Gray (21548)
- HOSA TECHNOLOGY HOSA TECHNOLOGY HDMI Adaptor with HDMI to DVI-D (NDH445)
- Monoprice Stereo & Optical Audio Cables