Shop All RCA & Stereo Adapters
Monoprice
XLR (F) Mic Connector, 3pin
Mfr # 6211
Zoro # G4469446
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Microphone Cable
- Connection 3-Pin XLR Female
- Color Black
- Features Gold Plating
- Installation Method Installation Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6211
- Zoro # G4469446
- UPC # 888817041474
- Country of Origin China
- Category RCA & Stereo Adapters
Details
Item | Audio Plug |
Cable Type | Microphone Cable |
Connection | 3-Pin XLR Female |
Color | Black |
Features | Gold Plating |
Installation Method | Installation Required |
Sub-Category | Audio |
Finish | Gold-Plated |
Gender | Male |
Connector Type | DIN |
Product Type | Connector |
Description
Audio Plug, Gender Male, Product Type Connector, Color Black, Installation Method Installation Required, Compatible Coaxial Cable Type Not Applicable, Connector Type DIN, Finish Gold-Plated, Features Gold Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- PANASONIC Battery 3 Volt Lithium (BR) Panasonic Back up Power Battery (COMP-2)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replaces BikeMaster High Performance BTZ14S 140 (YTZ14S1031)
- BRADY GRAY BADGE HOLDER (95074)
- MONOPRICE RCA Plug, RCA male, Gold tip, RG6 (6212)
- MONOPRICE 2 RCA Jack to 2 RCA Jack Adapter (7238)
- MONOPRICE Gold Plated Banana Plugs, Open Screw, PK10 (9437)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- MONOPRICE Stereo Male To Stereo Male 3 ft., Black (9764)
- MONOPRICE Stereo Male To 3.5mm Stereo M, 6 ft., Blk (9765)
- SANOXY 2x pcs of RCA Female to Female Coupler (CBL-LDR-RC202-1400)
- Monoprice RCA & Stereo Adapters