Shop All Monitor Mounts & Brackets
Monoprice
Workstream by Workstation Wall Mount for Keyboard and Monitor
Mfr # 34543
Zoro # G1916619
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 34543
- Zoro # G1916619
- UPC # 889028097274
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
This computer wall mount is a good solution for setting up workstations in tight; busy; or nontraditional work spaces. This is ideal for computer workstations that support non-computer based work; like in shops; labs; warehouses; garages; production floors; stores; and other applications. The mount securely attaches computer workstations to a wall and takes little space. Computers are kept off the floor and out of the way to fit busy work environments. This monitor mount fits standard 75x75 and 100x100 VESA® compatible monitors; and is designed to support up to 55 pound loads. The keyboard tray is adjustable for height; offset; and angle; so it can fit multiple users. There is ample space for a full keyboard and mouse setup; so users can stay productive with familiar computer peripherals. Made of quality steel parts; this mount keeps computers safe and secure. Hardware to mount securely to concrete walls or wood studs is included; or use with appropriate hardware (not included) for other mounting applications. Features: Monitor mount supports up to 55 lbs. Recommended for up to 32" screens Monitor mount is compatible with 75x75 and 100x100 VESA® monitors Keyboard tray supports up to 4.4 lbs.; with ample room for a full keyboard and mouse A fitted mouse pad is included Pair with PID 34544 for a fully wall-mounted computer setup Support Files: User's Manual (Jul 16; 2018) Dimensions Diagram (Sep 6; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. VESA® is a registered trademark of the Video Electronics Standards Association. Updated Aug 20; 2019
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC eneloop Rechargeable AA Batteries, Pack/4 (BK-3MCCA4BA)
- BANJO Manifold Inductor System, 2" Port, 5.25" W (MIS220AA)
- ENERGIZER Battery, 1CR2, 3V (EL1CR2BP)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- MONOPRICE Workstream by Multi Media Desktop Monitor Stand 22in x 9.5in (9434)
- MONOPRICE Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram (31290)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5402)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- MONOPRICE Workstream by Triple Motor Height Adjustable Sit-Stand Corner Desk Fra (34829)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- VTI MANUFACTURING VTI Manufacturing RFC 13 in. H; Iron Center Channel Speaker Stand - Black (RFC)
- Monoprice Monitor Mounts & Brackets