Monoprice

Workstream by Triple Motor Height Adjustable Sit-Stand Corner Desk Fra


product price: $562.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Get a larger sit-stand desk that wraps around you and provides more real estate to work with. Maximize corner space utilization or create functional space division by enclosing your work area with your desk. With an L-shaped sit-stand desk; you get more space for computer and office gear; all within easy reach. It's a great upgrade for office; gaming; or general desk and computer use. Boost your productivity with increased workplace comfort and improved health. This desk adjusts to the perfect desk height to suit you. Lower your desk to keep your feet flat on the floor; to keep your shoulders relaxed; or to get the perfect height to work with your office chair. Or raise it to improve your posture or to keep your arm and wrist angles relaxed. Get the full benefit of a height-adjustable desk by changing positions throughout the day; mix in some standing periods to break the monotony of seated office work. The desk is raised and lowered using a fast; quiet; and powerful triple-motor automatic lifting system. Save your preferred height settings and adjust the desk with the touch of a button. The extended height means that even very tall people can find a perfect sitting or standing position. Corner Desk Frame Triple Motor Height Adjustable Adjustable Frame Programmable Memory Settings Corner Desk Frame: Get a larger sit-stand desk that wraps around you; provides more desk real estate to work with; and maximizes space utilization. Triple Motor Height Adjustable: The strong triple motor raises and lifts using a fast and powerful; yet quiet triple-motor automatic lifting system. Adjustable Frame: The frame expands and adjusts to fit a wide variety of desktop lengths and widths. Programmable Memory Settings: Save your height settings to get better ergonomics and comfort with the touch of a single button. Sit-Stand Height Adjustable Adjustable from 23.6" ~ 49.2" surface height to easily convert between a sitting and standing position. Full Size Sit-Stand Desk *Measurements do not include desktop Customize Your Desktop This desk frame works with the Monoprice 4 foot (21601 and 21602) and 6 foot (21605 and 21606) desktops by combining them at right angles to create the L-shaped desktop. The frame expands to fit a wide range of desk sizes; so you can use it with almost any desktop you like. Super Easy to Use Enjoy smooth and effortless adjustments; thanks to the single touch electric motors that allow the desk to adjust to any height from 23.6" ~ 49.2" for the perfect fit. Ideal for Support Files: User's Manual (Dec 7; 2018)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.