Monoprice

Workstream by Sit-Stand Single Motor Height Adjustable Table Desk Fram


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This single motor sit-stand desk frame provides a practical; height-adjustable desk solution that's perfect for light to medium duty use. Enjoy the health and productivity boost from changing positions throughout the workday. The electric motor does the heavy lifting; while user-programmable height settings allow automatic desk height changes with a simple touch of a button. Sit-Stand Conversion Easy Adjustment Programmable Height Settings Works with Multiple Desktops Sit-Stand Conversion: The desk adjusts from a standard desk height of 28.7" all the way up to a standing height of 48.4" to create a more ergonomic and productive workstation. Easy Adjustment: The motor does the heavy lifting; so you don't have to. Lift and lower loads up to 165 lbs. with the press of a button. Programmable Height Settings: Three user-programmable height presets remember your height settings; so you can get the perfect ergonomic position with a simple touch of a button on the LCD touch screen. Works with Multiple Desktops: The desk frame widens from 39.4" to 63.0" to fit many different desktop widths. Desktop Options The frame is fully compatible with our easy to mount; pre-drilled desktops that are available in multiple shapes; sizes; and colors. 33085 - 33086 21601 - 21606 The Practical and Capable Sit-Stand This scaled-down version of the motorized sit-stand desk is perfect for light to medium duty use. Easy Lifting and Lowering Lift and lower with the touch of a button. Note: The product manual that ships with the desk frame does not include instructions on how to switch the display between showing the height in inches and centimeters. Please refer to the Jul 13; 2018 manual linked at the bottom of this page for updated information. We apologize for the inconvenience and will update the manual included with the product at the earliest opportunity. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Support Files: User's Manual (Jul 13; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.