Monoprice

Workstream by Sit-Stand Dynamic Stool Seat (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Adjustable Bar Stools
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boost workplace health and productivity by changing up the way you sit at work. This dynamic stool encourages a more active stance that helps improve posture. It allows for movement and balance to keep leg and core muscles engaged while sitting. The stool is designed for use with standing desks. Use it as a regular stool at the low setting or use it as a perch stool to lean or rest on while standing. This allows sit-stand desk users to take some load off their legs and feet when standing or sitting high. The stool has a non-slip weighted base that supports the adjustable stem to allow it to tilt; rotate; and pivot. The air-lift piston mechanism provides quick height adjustments; from 25.8" ~ 33.3". The padded seat ensures comfort; while the handles help with balancing and with moving the stool. The stool is designed to be used with both feet on the floor for balance and even weight support at all times. Features: Encourages an alternative position while siting to help improve posture and to discourage slouching Designed for active seating and allows for movement to keep leg and core muscles engaged; even when seated Designed to be a perch or leaning stool for use with sit-stand desks; allowing the user to partially sit or lean higher while taking some of the load off the legs and feet Height range is designed for use with height-adjustable desks; allowing users to sit higher at near standing height Height adjustable from 25.8" ~ 33.3" 250 lbs. maximum rated capacity Support Files: Dimensions Diagram (Jan 29; 2019) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc. Updated Apr 24; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products