Monoprice

Workstream by Metal Monitor Stand Riser_ Black (Discontinued)


This Product is Discontinued
Shop for all Monitor Mounts & Brackets
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Raise your screen to a more comfortable height and maximize desk space with this metal computer monitor riser stand. Elevating your monitor just a few inches off your desk can improve desk ergonomics and help relieve neck and eye strain. Get an extra shelf for your laptop computer; gaming console; home audio equipment; or anything else that needs a flat surface. Use the space under the riser to store your keyboard; laptop; or other thin accessories when not in use. This stand is made from quality powder coated steel and supports up to 44 pounds. It ships completely assembled and there are no detachable or moving parts. The top surface is raised by 3.2"; measures 7.9" x 19.3"; and has a vertical clearance of 2.3" underneath. Features: Get a more ergonomic setup by raising your monitor to prevent neck and eye strain Clearance under the mount provides storage space Modern industrial design to fit desk and computer setups No plastics; glass; or particle board to crack or break; this mount is made from quality powder coated steel Supports up to 44 lbs. Support Files: Quick User Guide (Sep 6; 2018) Dimensions Diagram (Nov 26; 2018)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.