Monoprice

Workstream by Memory Foam Ergonomic Seat Cushion_ Soft (Discontinued)


This Product is Discontinued
Shop for all Arm, Back, and Foot Rests
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

These ergonomic memory foam cushions allow users to adjust and modify their chairs to help create a better-fitting workstation. The extra cushioning; improved support; and optimized weight distribution can help improve posture and comfort; especially when sitting in uncomfortable and non-supportive chairs for extended periods of time. These cushions are made of memory foam that; unlike ordinary chair cushions; conforms to the body during use while retaining their supportive shape. The outer fabric is made of durable material to withstand daily use and is removable and machine washable. Features: Memory foam material conforms to the body while retaining its supportive shape Works well with office chairs; passenger car seats; plane seats; train seats; stadium chairs; wheelchairs; etc. Outer fabric is durable; removable; and machine washable WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monprice Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.