Shop All Mouse Pads & Wrist Rests
Monoprice
Workstream by Extra Wide Length Keyboard and Mouse Pad 36x12 inches_ 3
Mfr # 33819
Zoro # G1904999
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Monoprice
- MFR # 33819
- Zoro # G1904999
- UPC # 889028090015
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Description
This extra wide mouse pad measures 36" x 12" and provides a high precision work surface to get the highest performance and accuracy from your computer mouse. It is big enough to allow a keyboard and other input devices to be placed close together on the same surface for maximum comfort; preventing uneven and wobbly desk setups. The edges are lock-stitched to resist fraying and curling and to extend the useful life. Features: Large surface can fit your mouse and keyboard Precision microfiber surface and anti-slip rubber bottom 3mm thick material with edge stitching Support Files: Dimensions Diagram (Aug 14; 2018)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA USB 3.0 Flash Drive, 32 GB, PK3 (82332)
- ILB GOLD Laptop Battery, Replacement For Hp Hewlett Packard, 15-1272Wm Battery (15-1272WM BATTERY)
- PYLE 100" Manual Screen (PRJSM1006)
- MOTOROLA CURVE 1W 900 MHZ 10CH (BRUS/BRCAN) (DLR110NBHLAA)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Leaves (FEL5903801)
- IMAK Wrist Rest, Teal, ergoBeads (IMAA10123)
- KENSINGTON Duo Gel Mouse Pad Wrist Rest, Blue (K62401AM)
- INNOVERA Large Mouse Pad, Nonskid Base, 9 7/8 x 11 7/8 x 1/8, Black (IVR52600)
- SKILLEDPOWER East-European Shepherd Spring Mouse Pad; Hot Pad or Trivet (SK230920)
- DELTON Wireless Charging Mouse Pad & S8 Wireless Mouse Set, D101 Non-Skid Mouse Pad (DMMPADKIT101)
- SKILLEDPOWER Powertrack Wireless Charging Mousepad, Black (SK2632963)
- Monoprice Mouse Pads & Wrist Rests