Monoprice

Workstream by Cubicle Flat Panel Monitor Mount


product price: $29.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This flat panel monitor mount provides a sleek and low profile monitor mount for cubicle workstations. No need to clamp on a desk edge or drill through a table top; this mount simply hangs from the top edge of cubicle work stations to provide a clean and easy install. It provides easy adjustment for height and side to side position on a cubicle wall for optimum fit and ergonomics. Because it attaches to a cubicle wall; this mount helps with reclaiming valuable desk space. Features: Clean; ultra-thin monitor mounting solution for cubicle workstations Easy installation Fits a wide range of monitors Adjustable height and rotate positions High quality and durable mount Low-profile design attaches to the top edge of cubicle walls; freeing up valuable desk space No clamping or drilling required; simply hang the monitor mount on the cubicle wall Rated for monitors up to 17.6 lbs Can fit any size that works for the cubicle wall height 10 easy height adjustments; rotate screens to switch to portrait mode when working with long documents Structural parts are made of quality steel Support Files: User's Manual (Feb 22; 2018) WORKSTREAMTM and the WORKSTREAM logo are trademarks of Monoprice Inc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.