Shop All CPUs
Monoprice
Workstream by Computer Case CPU Tower Holder_ Adjustable Under Desk Mo
Mfr # 34541
Zoro # G1902025
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Free up valuable desk space and get a clutter-free workstation by moving your computer case out of the way! Attach it under your desk with the help of this computer mount so you can keep your PC tower off your desk; and still off the floor where it could get dusty or be cumbersome to reach. This mount gives your computer case a home that is secure and out of the way; but still within easy reach. It works particularly well with sit-stand desks; allowing CPU enclosures to move with your height-adjustable workstation while keeping cables and connections attached and organized. This mount features a rotating mechanism so you can easily access any side of your computer case keeping ports accessible and unobstructed. Features: Recover desk real estate Designed for use with sit-stand desks Out of the way but within easy reach Easy access with the rotating mechanism Safe and secure Rated for up to 22 lbs. Adjustable mount fits computer cases 11.8" ~ 20.9" tall; and 3.4" ~ 8" wide Support Files: Quick Install Guide (Jul 24; 2018) Dimensions Diagram (Sep 7; 2018)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE NL2150HPi >15A 5000mAh 21700 Rechargeable Battery (NL2150HPi)
- D-LINK SYSTEMS 1000Base-Sx Multimode Sfp Optical Transceiver, -40 To +85C (DIS-S301SX)
- VERBATIM Silent Wireless Blue LED Mouse, 2.4 GHz/32.8 ft, Left/Right, Graphite (99769)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- INTEL Core i5-12400 Processor for FC-LGA16A - 18MB Cache Up to 4.40 Ghz (BX8071512400)
- D & H DISTRIBUTING Core i5-12600KF 3.7 GHz 10-Core LGA 1700 Processor (MA3446911)
- SIEMENS Simatic Ethernet Processor Module (6GK7343-1EX00-0XE0)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- SIEMENS Simatic S5 Cpu Processor Module (6ES5945-7UA23)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- Monoprice CPUs