Shop All Cable Ties
Monoprice
Wire Cable Tie 290M/Reel, Yellow
Mfr # 1412
Zoro # G8785327
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 290m
- Color Yellow
- Material Vinyl Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 1412
- Zoro # G8785327
- UPC # 844660014126
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 290m |
Details
Color | Yellow |
Item | Wire Cable Tie |
Material | Vinyl Coated |
Description
Wire Cable Tie 290M/Reel,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Gray, 15 ft. (HC6GY15)
- LINEMASTER Compact (491-SC36MP)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27022301)
- DAYTON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (12T909)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- MONOPRICE Cable Ties, 6", 50Pcs/Pack, Black (6457)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- STEEL GRIP CABLE TIES 18"" 175# WHT (EHD-450-18-N10)
- TY-RAP 14.2" L Cable Tie BL PK 100 (TY528M-NDT)
- KDAR Cable Ties Camo Assortment 200PK (CAM200)
- ADVANCE CABLE TIES 48 175lb UV Black Cable Tie 50/ BG (AL-48-175-0-L)
- Monoprice Cable Ties