Shop All DVI Adapters & Cables
Monoprice
White Mini Displayport to DVI Adapter
Mfr # 5106
Zoro # G2976023
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI/Mini DisplayPort
- Connector Type Mini Displayport/DVI
- Cable Connector Type DVI, Mini DisplayPort 1.1
- Standards UL/CSA
- Color - Adapter/Splitter White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 5106
- Zoro # G2976023
- UPC # 00084466005106
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 5 in |
Details
Item - Adapter/Splitter | Cable Adapter |
Cable Type | DVI/Mini DisplayPort |
Connector Type | Mini Displayport/DVI |
Cable Connector Type | DVI, Mini DisplayPort 1.1 |
Standards | UL/CSA |
Color - Adapter/Splitter | White |
Color | White |
Number of Connections | 2 |
Item | Computer Cable Adapter |
Product Type | Video Cable |
Signal Type | DVI |
Description
Cable Adapter, Cable Connector Type DVI, Mini DisplayPort 1.1, Cable Length 5 in, Color - Adapter/Splitter White, Number of Connections 2, Standards UL/CSA, Computer Cable Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4071AR)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Island Blue (TW1500L)
- MONOPRICE White Mini Display Port to DVI Cable, 3ft 32AWG (5998)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE CPU Cord Splitter, DVI-D M/(2)DVI-D F (2518)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 6ft (6015)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 25ft (2097)
- Monoprice DVI Adapters & Cables