Shop All Security Video Cameras
Monoprice
Weatherproof Hard Case with Customizable Foam_ 10 x 9 x 7 in
Mfr # 10620
Zoro # G2749725
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 10620
- Zoro # G2749725
- UPC # 757901805189
- Country of Origin China
- Category Security Video Cameras
Description
Provide IP67 level dust and water protection for action cameras; camera bodies and lenses; or ammunition using this customizable Weatherproof Hard Case from MonopriceTM! The IP; or Ingress Protection; rating is a two digit value that indicates the level of protection provided by the cases. The IP67 rating of this case means that it provides complete protection against dust and other solid particles and that it can withstand up to 30 minutes of submersion in water at up to 1 meter depth. The case is constructed of impact and ultraviolet resistant polypropylene and has a fully customizable foam interior for superior shock protection. A pressure relief valve allows you to slowly and safely equalize the pressure inside and out. Features: Designed and developed to the comply with the highest safety protection standards Waterproof up to 1 meter depth for 30 minutes Shockproof design with fully customizable foam interior Total protection against dust and other solid material Ultraviolet and impact resistant material Pressure relief valve allows for gradual pressure equalization Seal design provides IP67 level protection Ergonomic; rubber covered handle -40 ~ +194°F (-40 ~ +90°C) operating temperature 400 cu in (6.57 liter) internal volume 14.0 lbs. (6.38 kg) maximum buoyancy 10.63" x 9.09" x 7.28" (270 x 231 x 185 mm) external dimensions 9.57" x 7.17" x 6.18" (243 x 182 x 157 mm) internal dimensions Weighs only 3.1 lbs (1.4 kg) Support Files: Dimensions Diagram (Sep 4; 2018) MonopriceTM; PURE OUTDOORTM; all Monoprice logos; and the PURE OUTDOOR logo are trademarks of Monoprice Inc. Updated May 4; 2020
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAR TV Clear Tv Indoor Antenna (CTV)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Amigo AGM1234T Escort Scooter Battery (ML35-12453)
- RAYOVAC BATTERY, ALKALINE, AA (RAYALAA24PPJ)
- MONOPRICE SDI Cable, Plastic, Black, 10 ft H (39941)
- MONOPRICE SDI Cable, Plastic, Black, 3 ft H (39939)
- MONOPRICE SDI Cable, Plastic, Black, 100 ft H (41297)
- INVID TECH POE Switch, 48V, Metal (VIS-LRPOE8-2A)
- VIVOTEK License Plate Recognition Solution (60MPH), 40mm (IP9165-LPRKIT-S(40mm))
- CMPLE Coax BNC Video Balun Transceiver Adapter CAT5e CAT6 to Camera (1353-N)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- Monoprice Closed Circuit TV Systems & Accessories