Shop All Hard Case Storage
Monoprice
Weatherproof Hard Case
Mfr # 12182
Zoro # G8798119
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Weatherproof Hard Case
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 12182
- Zoro # G8798119
- UPC # 889028001752
- Country of Origin China
- Category Hard Case Storage
Details
Item | Weatherproof Hard Case |
Features | Weatherproof Hard Case |
Includes | Case |
Description
Weatherproof Hard Case with Customizable Foam_ 22" x 14" x 8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth (DWHT83139)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- MILWAUKEE TOOL 1/2 Magnum Drill, 0-850 RPM, (0299-20)
- WESTWARD 29/64" HSS 118 Deg. Jobber Length Drill Bit (4UL67)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 8" (12678)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14 (39020)
- MONOPRICE Pure Outdoor by Weatherproof Hard Case with Customizable Foam_ 22 x 14 (39021)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12279 (12279)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- NANUK CASES Case with Foam, Silver, 920S-010SV-0A0 (920S-010SV-0A0)
- Monoprice Hard Case Storage