Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate Blank Insert, White, PK10
Mfr # 6539
Zoro # G4470995
product price: $1.69
/pk 10, $0.17/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Ports 0
- Cable Type None
- Width 1.87 in
- Depth 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6539
- Zoro # G4470995
- UPC # 844660065395
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 1.87 in |
Depth | 1.18 in |
Height | 1.18 in |
Overall Height | 1 1/8 in |
Overall Width | 1 7/8 in |
Overall Depth | 1 1/8 in |
Details
Item | Blank Keystone Insert |
Color | White |
Number of Ports | 0 |
Cable Type | None |
Material | Plastic |
Series | Standard |
Description
Blank Keystone Insert, Compatible Cable Performance Category Not Applicable, Color White, Number of Ports 0, Overall Depth 1 1/8 in, Overall Height 1 1/8 in, Overall Width 1 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD76-8-D)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE A/V Wallplate, XLR(M), 3Pin, 2Port (7398)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- Monoprice Voice & Data Outlets, Boxes, Faceplates