Shop All Voice & Data Outlets, Boxes, Faceplates
This Product is Discontinued
Monoprice
WallPlate Blank Insert, Ftype, White, PK10 (Discontinued)
Mfr # 6559
Zoro # G4471004
This Product is Discontinued
Key Features
- Color White
- Number of Ports 0
- Cable Type F-Type
- Width 1.5 in
- Depth 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 6559
- Zoro # G4471004
- UPC # 844660065593
- Country of Origin Multiple
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 1.5 in |
Depth | 0.87 in |
Height | 0.87 in |
Overall Height | 7/8 in |
Overall Width | 1 1/2 in |
Overall Depth | 7/8 in |
Details
Item | Blank Keystone Insert |
Color | White |
Number of Ports | 0 |
Cable Type | F-Type |
Material | Plastic |
Series | Standard |
Compatible Connector Type | F-Type |
Description
Blank Keystone Insert, Termination Type Not Applicable, Compatible Cable Performance Category Not Applicable, Compatible Connector Type F-Type, Color White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 0, Overall Depth 7/8 in, Overall Height 7/8 in, Overall Width 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.