Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate, Blank, 3 Hole, White
Mfr # 6729
Zoro # G4471135
product price: $0.76
/ea
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.87 in
- Number of Ports 3
- Cable Type Blank, Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6729
- Zoro # G4471135
- UPC # 844660067290
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 3 |
Cable Type | Blank, Keystone |
Material | Plastic |
Compatible Connector Type | RJ45 |
Outlet Orientation | Horizontal |
Wallplate Type | Telephone |
Product Type | Wall Plate |
NEMA Enclosure Rating | Not Rated |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 3, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Spool, Fiber Management Slack, 1RU, PK2 (FMS1)
- SWE-TECH 3C 1 inch blk Magnetic Cable Holder, Strong Polymer Cable Holder, 15 pound pull force, UL Listed, 10PK (FWT30MA-12203)
- EUCHNER Illuminated Emergency Stop Push Button, 30 mm, 2NC/1NO, Red (ES-XN4E-LL412Q4MFR)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- MONOPRICE Surface Mount Box, Cat6, 1P, White (7092)
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray (SSF209)
- Monoprice Voice & Data Outlets, Boxes, Faceplates