Shop All Voice & Data Outlets, Boxes, Faceplates
This Product is Discontinued
Monoprice
WallPlate, Blank, 3 Hole, Ivory (Discontinued)
Mfr # 6730
Zoro # G4471144
This Product is Discontinued
Key Features
- Color Ivory
- Number of Gangs 1
- Length 4.87 in
- Number of Ports 3
- Cable Type Blank, Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6730
- Zoro # G4471144
- UPC # 844660067306
- Country of Origin Multiple
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Wall Plate |
Color | Ivory |
Number of Gangs | 1 |
Number of Ports | 3 |
Cable Type | Blank, Keystone |
Material | Plastic |
Description
Wall Plate, Color Ivory, Number of Gangs 1, Number of Ports 3, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.