Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate, Blank, 2 Hole, White
Mfr # 6727
Zoro # G4471047
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 1
- Length 4.87 in
- Number of Ports 2
- Cable Type Blank, Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6727
- Zoro # G4471047
- UPC # 844660067276
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Wall Plate |
Color | White |
Number of Gangs | 1 |
Number of Ports | 2 |
Cable Type | Blank, Keystone |
Material | Plastic |
Product Type | Wall Plate |
Wallplate Type | Telephone |
Outlet Orientation | Horizontal |
NEMA Enclosure Rating | Not Rated |
Compatible Connector Type | RJ45 |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- MONOPRICE A/V Wallplate, Banana Post, 4Spkr, Wht (3642)
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNIW)
- Monoprice Voice & Data Outlets, Boxes, Faceplates