Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate, Blank, 2 Hole, Ivory
Mfr # 6728
Zoro # G4471056
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Number of Gangs 1
- Length 4.87 in
- Number of Ports 2
- Cable Type Blank, Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Monoprice
- MFR # 6728
- Zoro # G4471056
- UPC # 844660067283
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Wall Plate |
Color | Ivory |
Number of Gangs | 1 |
Number of Ports | 2 |
Cable Type | Blank, Keystone |
Material | Plastic |
Outlet Orientation | Horizontal |
Product Type | Wall Plate |
Wallplate Type | Telephone |
Compatible Connector Type | RJ45 |
NEMA Enclosure Rating | Not Rated |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color Ivory, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 1, Outlet Orientation Horizontal, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 16mm (ZB6E1B)
- FURNLITE 300-Watt 3-Level Brown Touch Dimmer (77.21)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, Ivory (6726)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 2P, White (7332)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- HUBBELL PREMISE WIRING Hubbell 4-Socket IFP Faceplate - 4 x Socket(s) - 1-gang - Gray (IFP14GY)
- Monoprice Voice & Data Outlets, Boxes, Faceplates