Shop All Voice & Data Outlets, Boxes, Faceplates
Monoprice
WallPlate, Blank, 2 Hole, 2 Gang, White
Mfr # 6829
Zoro # G4471196
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Gangs 2
- Length 4.62 in
- Number of Ports 2
- Cable Type Blank, Keystone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Monoprice
- MFR # 6829
- Zoro # G4471196
- UPC # 844660068297
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 4.62 in |
Width | 4.68 in |
Depth | 0.95 in |
Length (Straight Wireway) | 4.62 in |
Overall Width | 4 5/8 in |
Overall Depth | 1 in |
Details
Item | Wall Plate |
Color | White |
Number of Gangs | 2 |
Number of Ports | 2 |
Cable Type | Blank, Keystone |
Material | Plastic |
Product Type | Wall Plate |
Compatible Connector Type | RJ45 |
Wallplate Type | Telephone |
NEMA Enclosure Rating | Not Rated |
Outlet Orientation | Vertical |
Description
Wall Plate, Product Type Wall Plate, Wallplate Type Telephone, Color White, NEMA Enclosure Rating Not Rated, Compatible Connector Type RJ45, Number of Gangs 2, Outlet Orientation Vertical, Number of Ports 2, Compatible Cable Performance Category Not Applicable, Material Plastic, Overall Depth 1 in, Overall Width 4 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION Engine Drive, 6 HP, Aluminum, Semi-Trash (617034)
- FASTWAY Fastway 88-00-6500 FLIP Jack Foot - 6" (88-00-6500)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- LEVITON Watertight Locking Connector (27W48)
- MONOPRICE WallPlate, Blank, 6 Hole, White (6733)
- MONOPRICE A/V WallPlate, HDMI w/Ext, 1P, White (7330)
- MONOPRICE WallPlate, Blank Keystone, 1 Hole, White (6725)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- MONOPRICE A/V Wallplate, 3-Gang, 7.1 Stereo, White (6907)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- Monoprice Voice & Data Outlets, Boxes, Faceplates